Shop All Storage Bins
Mfg Tray
Hang & Stack Storage Bin, Fiberglass reinforced thermoset composite, 11.39 in W, Gray, 24 in L
Mfr # 842208 GY
Zoro # G109788615
product price: $43.35
/ea
Sold in multiples of 5 for $216.75
$216.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass reinforced thermoset composite
- Overall Length 24 in
- Overall Width 11.39 in
- Overall Depth 7.875 in
- Shape Rectangular
Product Information
- Brand Mfg Tray
- MFR # 842208 GY
- Zoro # G109788615
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Length | 24 in |
Overall Width | 11.39 in |
Overall Depth | 7.875 in |
Details
Color | Gray |
Material | Fiberglass reinforced thermoset composite |
Item | Hang & Stack Storage Bin |
Shape | Rectangular |
Description
Storage Container, 24 In.L x 11 In.W, Gray
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 45", 2"NPT (H-2-45-S1)
- LEWISBINS Plastic Lid, Black, 10 7/8 in L, 5 in W, 5 in H (CDC1040-MXL)
- KNAPE & VOGT Bracket Screw, Steel, 500 lb. (CD-0047-CH)
- BEASTWIRE BY SPACEGUARD Pallet Rack, Side Panel For 36" Or 42"D, 120"H W/ Bolt On Angle Brckts (RS1N004210)
- MFG TRAY Hang & Stack Storage Bin, Fiberglass reinforced thermoset composite, 24 in W, Gray, 34.125 in L (790808 GY)
- MFG TRAY Hang & Stack Storage Bin, Fiberglass reinforced thermoset composite, 16.875 in W, Green (790908 GN)
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 8 in H, Clear, 23 5/8 in L (QSB814CL)
- TEACHER CREATED RESOURCES Book Storage Bin, Plastic, Black (TCR20406-3)
- GARANT easyPick small parts storage bins Height 25 mm- Widthxdepth in G / type: 2X3/1 (951210 2X3/1)
- GLOBAL INDUSTRIAL 16 Shelf Double-Sided Mobile Pick Rack, 64 Red Plastic Shelf Bins 8in Wide (603427RD)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 3 3/4 in W, 4 5/8 in H, Gray, 17 5/8 in L (QED604GY)
- Mfg Tray Storage Bins