Shop All Pump Parts
Meziere
Hose Adapter, I.D. 1 1/4 In, Size 1 In NPT
Mfr # WPX808
Zoro # G8184531
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 100 psi
- Type Universal
- Hose Inside Dia. (In.) 1 1/4 in
- Connection Size (In.) 1 in NPT
- For Use With 21C953
Product Information
- Brand Meziere
- MFR # WPX808
- Zoro # G8184531
- Country of Origin United States
- Category Pump Parts
Dimensions
Hose Inside Dia. (In.) | 1 1/4 in |
Connection Size (In.) | 1 in NPT |
Connection Size | 1 in x 1 1/4 in |
Hose Inside Diameter | 1 1/4 in |
Details
Item | Hose Adapter |
Max. Pressure | 100 psi |
Type | Universal |
For Use With | 21C953 |
Compatible with Pump Type | Straight Centrifugal |
Connection Gender | Male |
Shut Off Pressure (Maximum) | 100 psi |
Compatible with Manufacturer Model Number | WPX752 |
Compatible Grainger Part Number | 21C953 |
Compatible Manufacturer Part Number | WPX752 |
Compatible with Manufacturer Part Number | WPX752 |
Compatible with Manufacturer Model Number [NEW] | WPX752 |
Compatible Manufacturer Model Number | WPX752 |
For Use with Mfr. Model Number | WPX752 |
For Use With Mfr. Model Number | WPX752 |
Description
Hose Adapter, Connection Size 1 in x 1 1/4 in, Connection Gender Male, Compatible with Pump Type Straight Centrifugal, Compatible with Manufacturer Model Number WPX752, Compatible with Grainger Part Number 21C953, Shut Off Pressure (Maximum) 100 psi, Hose Inside Diameter 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Replacement Steel Fasteners (79849)
- DAYTON Shaft Seal, 5/8 In, Buna, Carbon, Ceramic (3ACE6)
- DAYTON Rotary Gear Pump, 1/2 HP, 120/240V (349GL3)
- AMERICAN FORGE & FOUNDRY Bung Hole Adapters (8077)
- MEZIERE Hose Adapter, I.D. 1 1/2 In, Size 1 In NPT (WPX809)
- MEZIERE Hose Adapter, I.D. 2 In, Size 1 In NPT (WPX810)
- MEZIERE Hose Adapter, I.D. 2 In, Size 1 1/2 In NPT (WPX817)
- ARO Motor Rebuild Kit (637377)
- FILL-RITE Check Valve Assembly (KIT700CV)
- GOULDS WATER TECHNOLOGY Wear Ring Bearing, Bronze 2-3/4 In. (4K68)
- DAYTON Union Adapter, PK2 (PP27173EH0902G)
- Meziere Pump Parts