Shop All Sway Bars & Link Kits
Mevotech
Suspension Stabilizer Bar Bushing, MK6476
Mfr # MK6476
Zoro # G6395241
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design Type To Frame
- Inside Diameter 1.25 in
- Height 2.45 in
- Color Blue
- Number of Bushings 2
Product Information
- Brand Mevotech
- MFR # MK6476
- Zoro # G6395241
- UPC # 669719317146
- Country of Origin Unknown
- Category Sway Bars & Link Kits
Dimensions
Inside Diameter | 1.25 in |
Height | 2.45 in |
Width | 3.35 in |
Outside Diameter | 2 in |
Details
Description
Mevotech SUPREME suspension stabilizer bar bushing's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension stabilizer bar bushing's for virtually every automobile on the road today. Mevotech SUPREME suspension stabilizer bar bushing's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Truck Tire Service Kit (35442)
- ASSENMACHER SPECIALTY TOOLS Wrench, 14mm X 19mm, 12 pt., Honda (ASSHON1419)
- FOUR SEASONS Blower Motor Vent Tube, 75769 (75769)
- GROTE LIGHTING STT-YEL-OVAL-LED-MALE PIN-9 DIODE (54133)
- MEVOTECH Suspension Stabilizer Bar Bushing Kit, MS90415 (MS90415)
- MEVOTECH Suspension Stabilizer Bar Link Kit, MS90874 (MS90874)
- MEVOTECH Suspension Stabilizer Bar Bushing Kit 2003-2011 Honda Element 2.4L (MS608117)
- MEVOTECH Suspension Stabilizer Bar Link Kit, MK80244 (MK80244)
- MEVOTECH Suspension Stabilizer Bar Link Kit, TXK80631 (TXK80631)
- MEVOTECH Suspension Stabilizer Bar Link Kit, MK6428 (MK6428)
- DRAW-TITE DUAL CAM HP SWAY CONTROL (26002)
- Mevotech Sway Bars & Link Kits