Shop All Control & Idler Arms
Mevotech
Honda Accord 08-10-Rrlup Control Arm-Bj, Cms60180
Mfr # CMS60180
Zoro # G5387589
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.5 in
- Color Black
- Includes Bushings, Mounting Hardware
- Features Greasable
- Maximum Length 16 in
Product Information
- Brand Mevotech
- MFR # CMS60180
- Zoro # G5387589
- UPC # 669719829588
- Country of Origin Unknown
- Category Control & Idler Arms
Dimensions
Width | 11.5 in |
Maximum Length | 16 in |
Details
Color | Black |
Includes | Bushings, Mounting Hardware |
Features | Greasable |
Ball Joint Mounting Type | Press In |
Bearing Type | Sintered Metal |
Ball Joint Stud Type | Threaded |
Bushing Material | Rubber |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR ALL 64 Oz. Liquid Foaming Car Wash (AVHWB-64-1USLT)
- ATTWOOD MARINE 1-Mile Deck Mount, Bi-Color Red/Green Combo Sidelight-12V-SS Housing (66318-7)
- WAI GLOBAL STRND OSGR (18566N)
- QUICKCABLE Harness, 2-Battery, 7-3/8" (7653-001)
- MEVOTECH 06-14 Honda Ridgeline:Rear Right Control Arm, Cms601142 (CMS601142)
- MEVOTECH 03-09 Nissan 350Z/03-07 Infiniti G35 Control Arm-Bj, Gs30166 (GS30166)
- MEVOTECH 09-13 Ford F150/07-14 Ford Expeditn Control Arm-Bj, Gs40171 (GS40171)
- MEVOTECH 06-14 Honda Ridgeline:Rear Left Control Arm, Cms601141 (CMS601141)
- MEVOTECH 71-73 Buick Centurion C-Arm Bumper, Mk6606 (MK6606)
- MEVOTECH Suspension Control Arm Bushing 2007-2011 Nissan Altima 2.5L, MS30402 (MS30402)
- CTR Suspension Control Arm, CQ0084R (CQ0084R)
- Mevotech Shocks & Struts and Components