Shop All Control & Idler Arms
Mevotech
99-94 Dodge Ram 2500:Front Left Lower Control Arm-Bj, Cms20378
Mfr # CMS20378
Zoro # G5386618
original price:
$207.49
22% off
new price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23 in
- Color Black
- Includes Bushings, Mounting Hardware
- Maximum Length 22 in
- Ball Joint Stud Type Threaded
Product Information
- Brand Mevotech
- MFR # CMS20378
- Zoro # G5386618
- UPC # 669719165822
- Country of Origin Unknown
- Category Control & Idler Arms
Dimensions
Width | 23 in |
Maximum Length | 22 in |
Details
Color | Black |
Includes | Bushings, Mounting Hardware |
Ball Joint Stud Type | Threaded |
Bushing Material | Rubber |
Ball Joint Mounting Type | Press In |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS WAX Deep Crystal , Liquid, 64 Ounce (G10464)
- MOOG Suspension Ball Joint - Front Upper, K6344 (K6344)
- RBL PRODUCTS WALK ON TACKY 18"X36" 1BASE 1 PAD (RB367)
- WIX FILTERS Air Filter, WA10713 (WA10713)
- MEVOTECH Eagle Talon 90-94 Mitsubishi Eclipse 90- Control Arm-Bj, Cms9845 (CMS9845)
- MEVOTECH 89-82 Skyhawk/87-86 Somerset Control Arm-Bj, Cms20337 (CMS20337)
- MEVOTECH 09-13 Ford F150/07-14 Ford Expeditn Control Arm-Bj, Gs40171 (GS40171)
- MEVOTECH 07-13 Linc Navigator/09-13 Ford F150 Control Arm-Bj, Gs40170 (GS40170)
- MEVOTECH 06-01 Santa Fe Control Arm-Bj, Cmk80347 (CMK80347)
- MEVOTECH 13-16 Nissan Leaf:Front Left Lower Control Arm-Bj, Cms301223 (CMS301223)
- DELPHI CONTROL ARM AND BALL JOINT ASSEMBLY (TC6740)
- Mevotech Shocks & Struts and Components