Shop All Sway Bars & Link Kits
Mevotech
13-15 Nissan Altima:Front Stabilizer Bar, Ms30474
Mfr # MS30474
Zoro # G5427717
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 0.87 in
- Color Black
- Outside Diameter 2.49 in
- Number of Bushings 2
- Design Type To Frame
Product Information
- Brand Mevotech
- MFR # MS30474
- Zoro # G5427717
- UPC # 677319138528
- Country of Origin Unknown
- Category Sway Bars & Link Kits
Dimensions
Inside Diameter | 0.87 in |
Outside Diameter | 2.49 in |
Details
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, Dual-Flow (BD325)
- ZEROSTART Engine Heater - 400W 120V, 3/8in. Npt Case, Minneapolis Moline (3500026)
- WEATHERTECH Front Rubber Mats/Black, W292 (W292)
- SPECTRA PREMIUM Fuel Tank, F57D (F57D)
- MEVOTECH Suspension Stabilizer Bar Link Kit, MK6629 (MK6629)
- MEVOTECH Suspension Stabilizer Bar Link Kit, MK80244 (MK80244)
- MEVOTECH Suspension Stabilizer Bar Link Kit 1993-1994 Toyota T100, MK90248 (MK90248)
- MEVOTECH Suspension Stabilizer Bar Link Kit, TXK80631 (TXK80631)
- MEVOTECH Suspension Stabilizer Bar Link Kit, MK6600 (MK6600)
- MEVOTECH 91-95 Toyota Mr2:Front Stabilizer Bar, Ms868113 (MS868113)
- TERAFLEX TJ 2IN-6IN FRONT QUICK DISCONNECT KIT BOXED (PAIR) QDFT (1743090)
- Mevotech Sway Bars & Link Kits