Shop All Control & Idler Arms
Mevotech
11-15 Audi A8 Quattro/13-15 Audi S8:Fr L Control Arm-Bj, Cms70182
Mfr # CMS70182
Zoro # G5386959
original price:
$52.79
12% off
new price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.64 in
- Maximum Length 12.62 in
- Ball Joint Mounting Type Unitized
Product Information
- Brand Mevotech
- MFR # CMS70182
- Zoro # G5386959
- UPC # 669719446372
- Country of Origin Unknown
- Category Control & Idler Arms
Dimensions
Width | 1.64 in |
Maximum Length | 12.62 in |
Details
Ball Joint Mounting Type | Unitized |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Spacer -Battery Terminal, 12354951 (12354951)
- CURT Tube Extender, 14" Receiver (45795)
- RACE SPORT Forklift Safety Led Spot Light (Blue) (RS-FL7008-B)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 2.50 Oz., PK25 (LT1Z-025)
- MEVOTECH 89-82 Skyhawk/87-86 Somerset Control Arm-Bj, Cms20337 (CMS20337)
- MEVOTECH Mevotech Lateral Link Rear Upper, Cms251241 (CMS251241)
- MEVOTECH 03-09 Nissan 350Z/03-07 Infiniti G35 Control Arm-Bj, Gs30166 (GS30166)
- MEVOTECH 89-82 Skyhawk/87-86 Somerset Control Arm-Bj, Cms20336 (CMS20336)
- MEVOTECH Steering Idler Arm Bushing, MK8103 (MK8103)
- MEVOTECH Eagle Talon 90-94 Mitsubishi Eclipse 90- Control Arm-Bj, Cms9844 (CMS9844)
- READYLIFT UPPER CONTROL ARMS 2.25IN LEVEL AND 7-9IN BIG LIFT KITS 14-18 CHEVY/GM (67-3500)
- Mevotech Control & Idler Arms