Shop All Sway Bars & Link Kits
Mevotech
04-09 Chev. Gmc Canyon Colorado:Front Stabilizer Bar, Ms508129
Mfr # MS508129
Zoro # G5435380
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 1.83 in
- Inside Diameter 1.095 in
- Material Natural Rubber
- Outside Diameter 1.96 in
Product Information
- Brand Mevotech
- MFR # MS508129
- Zoro # G5435380
- UPC # 669719140102
- Country of Origin Unknown
- Category Sway Bars & Link Kits
Dimensions
Width | 1.83 in |
Inside Diameter | 1.095 in |
Outside Diameter | 1.96 in |
Height | 1.64 in |
Details
Color | Black |
Material | Natural Rubber |
Number of Bushings | 2 |
Design Type | To Frame |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Front Mount Hitch w/2" Receiver, 31074 (31074)
- SUR&R Support Spring, 3"L, For 1/2" Heater Hoses (SP34)
- BUYERS PRODUCTS Bolt-On Bracket for B38 D-Rings (B38B)
- WELD MOUNT AT-113B Large Black Footman's Strap - Qty. 6 (80113B)
- MEVOTECH Suspension Stabilizer Bar Bushing Kit 2003-2011 Honda Element 2.4L (MS608117)
- MEVOTECH Suspension Stabilizer Bar Link Kit, MS90874 (MS90874)
- MEVOTECH Suspension Stabilizer Bar Link Kit, MK6629 (MK6629)
- MEVOTECH Volvo S80 07-09/Volvo V70 08-09/Volvo Xc Stabilizer Bar, Ms10871 (MS10871)
- MEVOTECH 91-95 Toyota Mr2:Front Stabilizer Bar, Ms868113 (MS868113)
- MEVOTECH Suspension Track Bar Bushing, MK7382 (MK7382)
- TERAFLEX JL 0-4IN FRONT QUICK DISCONNECT W/ SWIVEL STUD KIT BOXED (PAIR) (1764000)
- Mevotech Sway Bars & Link Kits