Shop All Voice & Data Housings
Metz Connect
Terminal Rail Insert, Light Gray, Poles 8
Mfr # 1401806113KE
Zoro # G508655860
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24/1 to 22/1 AWG, 26 AWG/7 AWG
- Standards DIN EN 50173-1, ISO/IEC 11801
- RJ45 Connector Type DIN Rail Module
- Application Data, HDBaseT, Power
- Connector Color Light Gray
Product Information
- Brand Metz Connect
- MFR # 1401806113KE
- Zoro # G508655860
- UPC # 4250184119173
- Country of Origin Germany
- Category Voice & Data Housings
Dimensions
Wire Size | 24/1 to 22/1 AWG, 26 AWG/7 AWG |
Details
Description
Terminal Rail Insert, Application Data, HDBaseT, Power, Connection Type Insulation Displacement, Connector Color Light Gray, Connector Gender Female, Connector Orientation 90 Degrees Angled, Current Rating 1 A, Data Rate 10 Gbits, Housing Material Zinc Die-Cast, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F, Mounting Type Cable, Number of Poles 8, Performance Category Cat6, Shielded Yes, Standards DIN EN 50173-1, ISO/IEC 11801
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Hub Cutler-Hammer Bolt-On 2.00 For Meter Socket (ARP00006CH2)
- ENM Preset Hour Meter, 2.125" L, 1.4" W (TB45FA)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR2B201FU)
- FLEX-STRUT Channel Bracket, Flat Top, 14-1/2" (FS-5639-14.5 E/G)
- HUBBELL WIRING DEVICE-KELLEMS 6 Gang Pedestal (FR680BKA)
- HUBBELL PREMISE WIRING Outlet Frame, 4 Port, ISF Decorator Outlet (ISF4GY)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, High-Impact Polymer (BR106E)
- PANDUIT 106 Module Frame, Mini Com, 4 Port, Ivory (CF1064EIY)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, Ivory (CF1062EIY)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, Off Wht (CF1062IWY)
- HUBBELL PREMISE WIRING Outlet Frame, 4P, 3.66 in H, 1.46 in W (Q106E)
- Metz Connect Voice & Data Housings