Shop All Voice & Data Wiring Blocks
Metz Connect
RU Frame, 1.75" H, 19" W, Patch Panel
Mfr # 130B11P0-E
Zoro # G808656444
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material ABS
- Number of Ports 24
- Connection Type IDC Connection x RJ45
- Overall Depth 3.74 in
- Includes Connector Unequipped
Product Information
- Brand Metz Connect
- MFR # 130B11P0-E
- Zoro # G808656444
- UPC # 4250184131601
- Country of Origin Germany
- Category Voice & Data Wiring Blocks
Dimensions
Overall Depth | 3.74 in |
Overall Width | 19 in |
Overall Height | 1.75 in |
Details
Description
RU Frame, Product Type Patch Panel, Body Material ABS, Overall Height 1.75 in, Overall Width 19 in, Overall Depth 3.74 in, Number of Ports 24, Connection Type IDC Connection x RJ45, Shielded Yes, Includes Connector Unequipped, Mounting Angle 180 Degrees , Mounting Type Rack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Hour Meter, 24VAC, 60 Hz, Plastic, Square (UWZ48E-24U)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD15X3NPG6)
- CROUSE HINDS CONDULET Box of 2 SINGLE GANG BOX IRON 1IN CONDUIT OUTLET BODIES AND BOX, 2PK (FDC3)
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal #6, #8, #10 Stud PK10 (3111M)
- HUBBELL PREMISE WIRING Wiring Block, 50-Pair, 6 x 50 Block Size (HPW66B350)
- HUBBELL PREMISE WIRING Wiring Block, 50-Pair, 4 x 50 Block Size (HPW66M150C5)
- HUBBELL PREMISE WIRING Wiring Block, 110/100-pair w/5pair blocks (110BLK100FTK5)
- HUBBELL PREMISE WIRING Wiring Block, 50-Pair, 4 x 50 Block Size, Clips Included: 2 (HPW66M150)
- HUBBELL PREMISE WIRING Wiring Block, 6-pair, 6 x 6 block size (HPW66B36)
- HUBBELL PREMISE WIRING Wiring Block, 6-110/64-pair with legs (6110FTK64WL)
- ALLEN TEL Cat 5e 110 Wiring Block, 50 Pair (GB110BK-50)
- Metz Connect Voice & Data Wiring Blocks