Shop All Voice & Data Housings
Metz Connect
RJ45 Housing, White, 2.978" H, 9.468" W
Mfr # 130861-2402-E
Zoro # G708656476
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Ports 24
- Overall Depth 4.329 in
- Overall Height 2.978 in
- Connection Type RJ45
Product Information
- Brand Metz Connect
- MFR # 130861-2402-E
- Zoro # G708656476
- UPC # 4250184151425
- Country of Origin Germany
- Category Voice & Data Housings
Dimensions
Overall Depth | 4.329 in |
Overall Height | 2.978 in |
Overall Width | 9.468 in |
Details
Description
RJ45 Housing, Product Type Module Housing, Body Material Steel, Overall Height 2.978 in, Overall Width 9.468 in, Overall Depth 4.329 in, Number of Ports 24, Connection Type RJ45, Includes Connector Unequipped, Color White, Mounting Type Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS TemperatureProcess Controller, 14 Temp Cont RlyRly (4B-33)
- TY-RAP 16" L Cable Tie PK 10 (SS16-180-10)
- STEREN Cat6 Patch Cord Snagless UTP cULus Molde (308-910BL)
- KILLARK Conduit Outlet Body, LB, 1 In. (OLB-3)
- HUBBELL WIRING DEVICE-KELLEMS 6 Gang Pedestal (FR680BKA)
- HUBBELL WIRING DEVICE-KELLEMS 4 Gang Pedestal Housing Gray Painted (FR480GYA)
- HUBBELL PREMISE WIRING Outlet Frame, 4 Port, ISF Decorator Outlet (ISF4GY)
- HUBBELL PREMISE WIRING Outlet Frame, 4P, 3.66 in H, 1.46 in W (Q106E)
- PANDUIT GFCI Module Frame, Mini Com, 4 Port, White (CFG4WH)
- WALL-TO-WALL Keystone Shoe Bench (WA143781)
- PANDUIT 106 Module Frame, Mini Com, 4 Port, White (CF1064WHY)
- Metz Connect Voice & Data Housings