Shop All Voice & Data Housings
Metz Connect
RJ45 Housing, White, 1.718" H, 3.346" W
Mfr # 130861-0302-E
Zoro # G508656416
product price: $51.85
/ea
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Ports 3
- Overall Depth 4.331 in
- Body Material Steel
- Overall Height 1.718 in
Product Information
- Brand Metz Connect
- MFR # 130861-0302-E
- Zoro # G508656416
- UPC # 4250184133001
- Country of Origin Germany
- Category Voice & Data Housings
Dimensions
Overall Depth | 4.331 in |
Overall Height | 1.718 in |
Overall Width | 3.346 in |
Details
Description
RJ45 Housing, Product Type Module Housing, Body Material Steel, Overall Height 1.718 in, Overall Width 3.346 in, Overall Depth 4.331 in, Number of Ports 3, Connection Type RJ45, Includes Connector Unequipped, Color White, Mounting Type Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Kit for combination with connector, TeSys GV7, for contactor LC1D115-150 (GV7AC08)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK25 (LFV10-6Q)
- NVENT HOFFMAN HOL-SEALERS Hole Seals, 1.38 Dia., Lt Gray, Steel (AS050LG)
- ZSI Cush-A-Click, Pipe Clamp, 1-3/8" (CAC22)
- HUBBELL WIRING DEVICE-KELLEMS 2-Gang Pedestal Service Fittin (FR80AL)
- HUBBELL PREMISE WIRING Hubbell 2 Socket Duplex 106 Outlet Faceplate - 2 x Socket(s) - Gray (BR106G)
- PANDUIT 106 Module Frame, Mini Com, 4 Port, White (CF1064WHY)
- HUBBELL WIRING DEVICE-KELLEMS 6 Gang Pedestal (FR680BKA)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, 94V Rated Material (NS612W)
- PANDUIT 106 Module Frame, Mini Com, 4 Port, Ivory (CF1064EIY)
- WALL-TO-WALL Keystone Shoe Bench (WA143781)
- Metz Connect Voice & Data Housings