Shop All Voice & Data Housings
Metz Connect
RJ45 Housing, Gray, Flush Mounting
Mfr # 1309441903-I
Zoro # G708656506
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Connector Color Gray
- Mounting Angle 180 Degrees
- Product Type Wall Outlet
- Includes Connector Unequipped
Product Information
- Brand Metz Connect
- MFR # 1309441903-I
- Zoro # G708656506
- UPC # 4015394048176
- Country of Origin Germany
- Category Voice & Data Housings
Details
Description
RJ45 Housing, Product Type Wall Outlet, Includes Connector Unequipped, Color Gray, Mounting Angle 180 Degrees , Mounting Type Flush
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Hubbell BR851B Network Connector Adapter - 2 x RJ-45 Network Female - 1 x RJ-45 Network Male (BR851B)
- 3M One Hole Lug Compress Conct, 3/0 AWG, PK10 (31041)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001K2L35GH13)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 25A, 3 Pole, 240/415/440V AC, C Curve (M9F22325)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, Flush Mount, Gray (NS612GY)
- PANDUIT GFCI Module Frame, Mini Com, 4 Port, White (CFG4WH)
- HUBBELL PREMISE WIRING Hubbell 2 Socket Duplex 106 Outlet Faceplate - 2 x Socket(s) - Gray (BR106G)
- HUBBELL PREMISE WIRING Outlet Frame, 4 Port, ISF Decorator Outlet (ISF4GY)
- HUBBELL WIRING DEVICE-KELLEMS 4 Gang Pedestal Housing Gray Painted (FR480GYA)
- HUBBELL PREMISE WIRING Outlet Frame, 2P, Flush Keystone Mounting (BR106C)
- PANDUIT 106 Module Frame, Mini Com, 4 Port, Ivory (CF1064EIY)
- Metz Connect Voice & Data Housings