Shop All Networking Hardware
Metz Connect
RJ45
Mfr # 1401100810MI
Zoro # G911884901
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP65, IP67
- Performance Category Cat6
- Connector Orientation Straight
- Application Industrial Ethernet
- Minimum Operating Temperature -40 Degrees F
Product Information
- Brand Metz Connect
- MFR # 1401100810MI
- Zoro # G911884901
- UPC # 4250184114277
- Country of Origin Germany
- Category Networking Hardware
Details
Item | RJ45 Field Jack Insert |
IP Rating | IP65, IP67 |
Performance Category | Cat6 |
Connector Orientation | Straight |
Application | Industrial Ethernet |
Minimum Operating Temperature | -40 Degrees F |
Housing Material | Zinc Die-Cast |
Connection Type | Insulation Displacement |
Data Rate | 10 Gbits |
Series | E-DAT Industry |
Number of Poles | 8 |
Connector Gender | Female |
Description
RJ45 Field Jack Insert, Application Industrial Ethernet, Connection Type Insulation Displacement, Connector Gender Female, Connector Orientation Straight, Data Rate 10 Gbits, Housing Material Zinc Die-Cast, IP Rating IP65, IP67, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F, Mounting Type Cable, Number of Poles 8, Performance Category Cat6, Series E-DAT Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Door Station, 15VAC (DA-2DS)
- LENOVO IDEA 15.6 Toploader T210 Grey-ROW, GX40Q17231 (GX40Q17231)
- DEWALT 20V/60V Max Flexvolt 12 Ah Battery (DWDCB612)
- 3M Adjustable Keyboard Platform (KP100LE)
- LOWELL Key/Lock Assembly (LLKRD)
- HP ENTERPRISE Aruba 7030 (Us) 64 Ap Branch Cntlr (JW687A)
- LOWELL Relay Module 5A (RY-4A)
- MARPAC Marpac MAR-DOHM-DS-WH Noise Sound Therapy Machine - White (MAR-DOHM-DS-WH)
- CLUB 3D Club 3D CAC-1331 2.0 HDMI to Display Port Video Adapter with USB Power (CAC-1331)
- LINKSYS Linksys WUSB6300 Wireless-Ac Usb Adapter (WUSB6300)
- QNAP Hs-453Dx 4-Drive Fanless (HS-453DX-8G-US)
- Metz Connect Networking Hardware