Shop All Voice & Data Housings
Metz Connect
Module, Metallike, Poles 8
Mfr # 130B12-E
Zoro # G808655843
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 26/1 to 22/1 AWG (Solid), 26/7 to 22/7 AWG (Stranded)
- Standards ANSI/TIA-568.2-D, DIN EN 50173-1, GHMT Certified, IEC 60603-7-51, ISO/IEC 11801
- Housing Material Zinc Die-Cast
- Current Rating 1 A
- Connector Gender Female
Product Information
- Brand Metz Connect
- MFR # 130B12-E
- Zoro # G808655843
- UPC # 4250184133452
- Country of Origin Germany
- Category Voice & Data Housings
Dimensions
Wire Size | 26/1 to 22/1 AWG (Solid), 26/7 to 22/7 AWG (Stranded) |
Cable Diameter | 0.217 in to 0.394 in |
Details
Description
Module, Application Data, HDBaseT, Power, Cable Diameter 0.217 in to 0.394 in, Connection Type Insulation Displacement, Connector Color Metallike, Connector Gender Female, Connector Orientation Straight, Current Rating 1 A, Data Rate 10 Gbits, Housing Material Zinc Die-Cast, Mounting Type Cable, Number of Poles 8, Performance Category Cat6A, Shielded Yes, Standards ANSI/TIA-568.2-D, DIN EN 50173-1, GHMT Certified, IEC 60603-7-51, ISO/IEC 11801, Voltage Rating 50V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 2In Rigid 2-Hole Conduit Strap (26126)
- BARKSDALE 50-1200PSI 125/250/480V-AC PRESSURE SWITCH (B1T-A12SS)
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 2 Pole, 120/240V AC (HOM230CP)
- POWER FIRST Standard Cable Tie, 7-1/2 in L, 0.19 in W, Nylon 6/6, Natural, Indoor Use, 1000 Pack (36J151)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, White (CF1062WHY)
- PANDUIT 106 Module Frame, Mini Com, 4 Port, White (CF1064WHY)
- HUBBELL WIRING DEVICE-KELLEMS 6 Gang Pedestal (FR680BKA)
- HUBBELL PREMISE WIRING Outlet Frame, 4 Port, ISF Decorator Outlet (ISF4GY)
- WALL-TO-WALL Keystone Shoe Bench (WA143781)
- HUBBELL WIRING DEVICE-KELLEMS 4 Gang Pedestal Housing Gray Painted (FR480GYA)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, Flush Mount, Gray (NS612GY)
- Metz Connect Voice & Data Housings