No Product Image Available

Metz Connect

Field Plug, Black, Poles 8


product price: $20.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Wire Size 22 AWG, 26/1 to 22/1 AWG, 26/7 to 22/7 AWG
  • Standards DIN EN 50173-1:2011-09, ISO/IEC 11801 Ed.2.2:2011-06
  • Connection Type Insulation Displacement
  • Minimum Operating Temperature -40 Degrees F
  • Connector Orientation Straight
See all product information

Product Information

Dimensions

Wire Size 22 AWG, 26/1 to 22/1 AWG, 26/7 to 22/7 AWG
Cable Diameter 5.5 to 8.5 mm

Details

Item Field Plug
Standards DIN EN 50173-1:2011-09, ISO/IEC 11801 Ed.2.2:2011-06
Connection Type Insulation Displacement
Minimum Operating Temperature -40 Degrees F
Connector Orientation Straight
RJ45 Connector Type E-DAT RJ45 Cat6 Field Plug
Maximum Operating Temperature 158 Degrees F
Connector Color Black
Housing Material Zinc Die-Cast
Application Data, HDBaseT, Power
Data Rate 10 Gbits
Shielded Yes
IP Rating IP67
Current Rating 1 A
Performance Category Cat6
Minimum Mating Cycles 750
Connector Configuration Male Straight
Connector Gender Male
Number of Poles 8

Description

Field Plug, Application Data, HDBaseT, Power, Cable Diameter 5.5 to 8.5 mm, Connection Type Insulation Displacement, Connector Color Black, Connector Gender Male, Connector Orientation Straight, Current Rating 1 A, Data Rate 10 Gbits, Housing Material Zinc Die-Cast, IP Rating IP67, Maximum Operating Temperature 158 Degrees F, Minimum Mating Cycles 750, Minimum Operating Temperature -40 Degrees F, Mounting Type Cable, Number of Poles 8, Performance Category Cat6, Shielded Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.