Shop All Vacuum Accessories
Metrovac
Mounting Bracket, Mfr. No. B-3IND
Mfr # AFBR-1
Zoro # G1448221
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.5"
- Fits Vacuum Brand Metrovac
- For Vacuum Type Critical Area Vacuum
- For Use With Mfr. No. B-3IND
- Includes 7 1/2 in Mounting Bracket
Product Information
- Brand Metrovac
- MFR # AFBR-1
- Zoro # G1448221
- UPC # 031275141877
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Length | 7.5" |
Details
Fits Vacuum Brand | Metrovac |
For Vacuum Type | Critical Area Vacuum |
For Use With | Mfr. No. B-3IND |
Includes | 7 1/2 in Mounting Bracket |
Item | Mounting Bracket |
Fits Vacuum Models | B-3IND |
Description
Mounting Bracket, For Vacuum Type Critical Area Vacuum, Fits Vacuum Brand Metrovac, Fits Vacuum Models B-3IND
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDEX Liquid Glass Cleaner, Unscented, Bottle (696503EA)
- PROTEAM HEPA Baseplate Power Nozzle, 1200XP (107167)
- GROHE Essentials Soap Dispenser Starlight Chro (40394001)
- SIMPLE GREEN Cleaner and Degreaser, Crystal, Biodegradable, 5 gal, Pail (19005)
- METROVAC 4.5-Inch Hand Held Turbine Driven Rotating Brush (MVC-200D)
- METROVAC 3' Flexible Hose (120-151333)
- METROVAC Disc Filter, Foam, Dry, 6-1/4 L, PK3 (MVC-56F)
- METROVAC Lightweight Heavy Duty Carry / Storage All Foam Filled Soft Case (MVC-420G)
- METROVAC MAGICAIR® Deluxe - 6' Hose (120-121244)
- DUSTLESS TECHNOLOGIES Floor Tool for Dustless Wet/Dry Vacuum (14110)
- SHOP-VAC Vacuum Hose, Plastic, 12 ft, Locking Inlets (9198133)
- Metrovac Vacuum Accessories