Shop All Vacuum Filters
Metrovac
Disc Filter, Foam, Dry, 3-7/8 L, PK3
Mfr # P-101-29
Zoro # G1978533
original price:
$9.45
5% off
new price: $8.89
/pk 3, $2.96/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Handheld Vacuum
- Filter Product Grouping Disc Filter
- Fits Vacuum Brand Metrovac
- Fits Vacuum Models AM-12IDA, AM-2B, AM-4B, AM-6B, AM4SB, AM6SB, MDV-1BA, VM, VM12500, VM12500T, VM2B500, VM4B500, VM6B500, VM6B500T
- Filtration Type Standard
Product Information
- Brand Metrovac
- MFR # P-101-29
- Zoro # G1978533
- UPC # 031275120520
- Country of Origin United States
- Category Vacuum Filters
Dimensions
Length | 3 7/8 in |
Width/Diameter | 4 in |
Height | 3/8 in |
Details
For Vacuum Type | Handheld Vacuum |
Filter Product Grouping | Disc Filter |
Fits Vacuum Brand | Metrovac |
Fits Vacuum Models | AM-12IDA, AM-2B, AM-4B, AM-6B, AM4SB, AM6SB, MDV-1BA, VM, VM12500, VM12500T, VM2B500, VM4B500, VM6B500, VM6B500T |
Filtration Type | Standard |
Filter Pickup Type | Dry |
Filter Material | Foam |
Filter Reusability | Non-Reusable |
Filter Efficiency | Standard |
Item | Disc Filter |
Description
Disc Filter, For Vacuum Type Handheld Vacuum, Fits Vacuum Brand Metrovac, Fits Vacuum Models AM-12IDA, AM-2B, AM-4B, AM-6B, AM4SB, AM6SB, MDV-1BA, VM, VM12500, VM12500T, VM2B500, VM4B500, VM6B500, VM6B500T, Filter Pickup Type Dry, Filtration Type Standard, Filter Efficiency Standard, Filter Material Foam, Filter Reusability Non-Reusable, Height 3/8 in, Length 3 7/8 in, Width/Diameter 4 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLARIS PAPER Solaris Paper SOL41504 Two-Ply Kitchen Roll Towel; 30 Per Carton (SOL41504)
- KESSEBOHMER Waste Container Only 52QT Champagne (2505530103)
- HIGH DENSITY MINI-ROLLS 40x48 16 Mic 40-45 gal. Natural Star Perf Roll, PK250 (MR40483MC)
- NATURE SAVER Nature Saver Trash Can Liners, 100PK (NAT00990)
- METROVAC Foam Filter f/AirForce® Blaster Sidekick Dryer - 3 Pack (120-577348)
- HOOVER Hoover® HEPA Exhaust Filter For HushTone CH54113, CH54115, CH54013 & CH54015 (440007773)
- HOOVER Vacuum Filter, 3-1/2" L, 8" H (2KE2110000)
- TENNANT Disc Filter, Foam, Foam Filter (180626)
- SHOP-VAC Vacuum Bags, Non-Reusable, Dry, Cloth, PK2 (9021833)
- DEWALT Wet Dry Vacuum Replacement Filter (DCV5801H)
- PULLMAN-HOLT HEPA Filter Assembly, Fits 86 Dry (591223501)
- Metrovac Vacuum Filters