Shop All Bathroom Sink Faucets
Metropolitan
Dual Handle 8" to 16" Mount, 3 Hole KS4461PX 8" Widespread Lavatory Faucet w, Polished chrome
Mfr # KS4461PX
Zoro # G3069895
product price: $207.97
/ea
Free Shipping & Returns
$207.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 8" to 16"
- Number of Holes 3
- Mounting Type Widespread
- Finish Polished chrome
Product Information
- Brand Metropolitan
- MFR # KS4461PX
- Zoro # G3069895
- UPC # 663370019524
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 8" to 16" |
Number of Holes | 3 |
Mounting Type | Widespread |
Finish | Polished chrome |
Handle Type | Cross |
Number of Handles | 2 |
Item | KS4461PX 8" Widespread Lavatory Faucet w |
Residential / Commercial | Residential |
Material | Brass |
Description
Item KS4461PX 8 In. Widespread Lavatory Faucet w
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Wand Kit (40043)
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 1" x 1/2" Pipe Size, CTS Spigot x CTS Hub (2GKF8)
- DANCO Dual Flush Converter Kit (HYR270)
- ZORO SELECT Hex Nipple, 304 SS, 3/4", Male BSPT (ZUSA-PF-8386)
- METROPOLITAN Dual Handle 8" to 16" Mount, 3 Hole KS4461BX 8" Widespread Lavatory Faucet w, Polished chrome (KS4461BX)
- METROPOLITAN KS8126BX 2-Handle 8 in. Wall Mount Bathroom Faucet (KS8126BX)
- MOEN Single Handle Tub and Shower Knob Insert Kit, Chrome (98032)
- ANZZI Valor Single Hole Single-Handle Bathroom Faucet in Polished Chrome (L-AZ102)
- DELTA Dual Handle 6" - 12" Mount, Widespread Lavatory Faucet, Chrome (23C672)
- CHICAGO FAUCET Manual 8" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated (802-VE64-1000AB)
- DELTA 4-hole 8-16" installation Hole Deck-Mount with Diverter Tub Filler Faucet, Champagne Bronze (T4759-CZ)
- Metropolitan Bathroom Sink Faucets