Shop All Bathroom Safety Bars and Chairs
Metropolitan
26-13/16" L, Traditional, 17 ga. Brass, Grab Bar, Polished chrome
Mfr # DR714241
Zoro # G0331598
product price: $95.52
/ea
Free Shipping & Returns
$95.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished chrome
- Type Traditional
- Material 17 ga. Brass
- Standards ADA Compliant
- Color Chrome
Product Information
- Brand Metropolitan
- MFR # DR714241
- Zoro # G0331598
- UPC # 663370135620
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 26-13/16" |
Width | 2-3/4" |
Height | 2-13/16" |
Bar Length | 24" |
Details
Finish | Polished chrome |
Type | Traditional |
Material | 17 ga. Brass |
Standards | ADA Compliant |
Color | Chrome |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Grab Bar |
Includes | Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw |
Features | Beautifully Designed to Offer Aid in Preventing Falls, Unique Style, Corrosion Resistant |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a traditional style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Solenoid Valve Rebuild Kit, For 5LU14 (302375)
- CASTELLO USA Alpine 60" Wall Mounted Black Vanity Base with Black Handles (CB-MC-60BLK-BL-VBO)
- DELTA Baliza Valve Cartridge (RP50265)
- ZORO SELECT 1/8" MNPT x 8" TBE Red Brass Pipe Nipple Sch 40 (460-080)
- METROPOLITAN 14-13/16" L, Contemporary, 17 ga. Brass, Grab Bar, Brushed Brass (DR714127)
- METROPOLITAN 32-13/16" L, Traditional, 17 ga. Brass, Grab Bar, Oil Rubbed Bronze (DR714305)
- METROPOLITAN 20-13/16" L, Contemporary, 17 ga. Brass, Grab Bar, Polished Nickel (DR714186)
- ENCORE 30" L, Smooth, Stainless Steel, Straight Grab Bar, Stainless steel (GBS15-1130-Q)
- WINGITS ADA Compliant Grab Bar, Wall Mount, 24 in L, 1-1/2 in Dia, Stainless Steel, Satin Finish, Silver (WGB6SS24)
- ENCORE 18" L, Smooth w/SANIGUARD(R) Product Protection, Stainless Steel, Stainless steel (GBS15-1118-Q)
- BOBRICK 36" L, Straight, Stainless Steel, B580636 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X36)
- Metropolitan Bathroom Safety Bars and Chairs