Shop All Bathroom Safety Bars and Chairs
Metropolitan
20-13/16" L, Traditional, 17 ga. Brass, Grab Bar, Polished Brass
Mfr # DR714182
Zoro # G0317372
product price: $91.62
/ea
Free Shipping & Returns
$91.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Brass
- Type Traditional
- Material 17 ga. Brass
- Standards ADA Compliant
- Color Brass
Product Information
- Brand Metropolitan
- MFR # DR714182
- Zoro # G0317372
- UPC # 663370135590
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 20-13/16" |
Width | 2-3/4" |
Height | 2-13/16" |
Bar Length | 18" |
Details
Finish | Polished Brass |
Type | Traditional |
Material | 17 ga. Brass |
Standards | ADA Compliant |
Color | Brass |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Grab Bar |
Includes | Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw |
Features | Beautifully Designed to Offer Aid in Preventing Falls, Unique Style, Corrosion Resistant |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a traditional style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKIE Plunger With Caddy (360MB)
- ZORO SELECT 2" MNPT x 9" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNI12)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/2" I.D. (K3150-24X5)
- TOTO Spray Bidet, Vertical, Clayton, Porcelain (BT784B#01)
- METROPOLITAN 14-13/16" L, Contemporary, 17 ga. Brass, Grab Bar, Brushed Brass (DR714127)
- METROPOLITAN 20-13/16" L, Contemporary, 17 ga. Brass, Grab Bar, Polished Nickel (DR714186)
- METROPOLITAN 32-13/16" L, Traditional, 17 ga. Brass, Grab Bar, Oil Rubbed Bronze (DR714305)
- BOBRICK 36" L, Straight, Stainless Steel, B580636 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X36)
- DELTA 3 L, Accessory, Anglar, ModrnDecor ADA, Grab Bar, Stainless (41918-SS)
- GROHE Universal Lever Starlight Chrome (43550000)
- DELTA 3.5 L, Accessory, Brass, ADA, Grab Bar, Chrome (40024)
- Metropolitan Bathroom Safety Bars and Chairs