Shop All Bathroom Safety Bars and Chairs
Metropolitan
20-13/16" L, Contemporary, 17 ga. Brass, Grab Bar, Polished Nickel
Mfr # DR714186
Zoro # G0313398
Free Shipping & Returns
$116.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20-13/16"
- Finish Polished Nickel
- Type Contemporary
- Material 17 ga. Brass
- Standards ADA Compliant
Product Information
- Brand Metropolitan
- MFR # DR714186
- Zoro # G0313398
- UPC # 663370512230
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 20-13/16" |
Width | 2-3/4" |
Height | 2-13/16" |
Bar Length | 18" |
Details
Finish | Polished Nickel |
Type | Contemporary |
Material | 17 ga. Brass |
Standards | ADA Compliant |
Color | Brass |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Grab Bar |
Includes | Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw |
Features | Beautifully Designed to Offer Aid in Preventing Falls, Unique Style, Corrosion Resistant |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN 62 3/4" Adjustable Vacuum (62)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 125 psi (6010EDM01-AM-125)
- KOHLER Wand-Door-Sp (1215318-0)
- APOLLO VALVES Globe Valve, 1/4 In., FNPT, 316 SS (60A70124)
- METROPOLITAN 14-13/16" L, Contemporary, 17 ga. Brass, Grab Bar, Brushed Brass (DR714127)
- METROPOLITAN 32-13/16" L, Traditional, 17 ga. Brass, Grab Bar, Oil Rubbed Bronze (DR714305)
- ALFI BRAND Arched White Matte Solid Surface Resin Bathroom / Shower Stool (ABST77)
- DELTA 3.5 L, Accessory, Brass, ADA, Grab Bar, Chrome (40024)
- GROHE Universal Handle (48043000)
- GROHE Universal Lever Chrome (46738000)
- DMI 19" L, Backrest, Aluminum, Plastic, Tub and Shower Seat, Textured (522-1733-1900)
- Metropolitan Bathroom Safety Bars and Chairs