Shop All Bathroom Safety Bars and Chairs
Metropolitan
18-13/16" L, Modern, 17 ga. Brass, Grab Bar, Polished Chrome
Mfr # DR714161
Zoro # G0301814
product price: $90.29
/ea
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18-13/16"
- Finish Polished Chrome
- Type Modern
- Material 17 ga. Brass
- Standards ADA Compliant
Product Information
- Brand Metropolitan
- MFR # DR714161
- Zoro # G0301814
- UPC # 663370135545
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 18-13/16" |
Width | 2-3/4" |
Height | 2-13/16" |
Bar Length | 16" |
Details
Finish | Polished Chrome |
Type | Modern |
Material | 17 ga. Brass |
Standards | ADA Compliant |
Color | Chrome |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Grab Bar |
Includes | Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw |
Features | Beautifully Designed to Offer Aid in Preventing Falls, Unique Style, Corrosion Resistant |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a traditional style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Coupling, Polypropylene, 2" x 1-1/4", Schedule 80, 300 psi Max Pressure (RC200-125)
- SIOUX CHIEF 870-6PK1 6.5 in. Cleanout Cover (4264008)
- ZORO SELECT Street 90 deg, 2"150,304, Thrd Heavy (4381033080)
- KOHLER Classic Elongated 1.28 GPF Chair Height Toilet (3816-96)
- METROPOLITAN 32-13/16" L, Traditional, 17 ga. Brass, Grab Bar, Oil Rubbed Bronze (DR714305)
- METROPOLITAN 14-13/16" L, Contemporary, 17 ga. Brass, Grab Bar, Brushed Brass (DR714127)
- METROPOLITAN 20-13/16" L, Contemporary, 17 ga. Brass, Grab Bar, Polished Nickel (DR714186)
- KOHLER Purist 36" Grab Bar (11895-BL)
- MOEN 48" L, Concealed, Stainless Steel, Concealed Screw 48" Grab Bar Glacier Whi, Glacier White (R8748W)
- KOHLER 44-7/16" L, Purist, Metal, Purist 42" Grab Bar (11896-BN)
- LARSEN SUPPLY CO Pb Oak Toil Seat Bolt (14-1069)
- Metropolitan Bathroom Safety Bars and Chairs