Shop All Bathroom Safety Bars and Chairs
Metropolitan
14-13/16" L, Contemporary, 17 ga. Brass, Grab Bar, Polished Nickel
Mfr # DR714126
Zoro # G0301333
product price: $109.82
/ea
Free Shipping & Returns
$109.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Type Contemporary
- Material 17 ga. Brass
- Standards ADA Compliant
- Color Nickel
Product Information
- Brand Metropolitan
- MFR # DR714126
- Zoro # G0301333
- UPC # 663370512193
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 14-13/16" |
Width | 2-3/4" |
Height | 2-13/16" |
Bar Length | 12" |
Details
Finish | Polished Nickel |
Type | Contemporary |
Material | 17 ga. Brass |
Standards | ADA Compliant |
Color | Nickel |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Grab Bar |
Includes | Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw |
Features | Beautifully Designed to Offer Aid in Preventing Falls, Unique Style, Corrosion Resistant |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Marker, Touch-Up (1059560-1WM)
- WESTWARD Swaging Tool Set, 4 Pc, 1/4-5/8 In (3CYP5)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Reducing Tee - 1" x 3/4" FNPT (ZUSA-PF-7019)
- ADVANCE TABCO 16" Mount, Sink Accessory, Stainless (K-245)
- METROPOLITAN 14-13/16" L, Contemporary, 17 ga. Brass, Grab Bar, Brushed Brass (DR714127)
- METROPOLITAN 20-13/16" L, Contemporary, 17 ga. Brass, Grab Bar, Polished Nickel (DR714186)
- METROPOLITAN 32-13/16" L, Traditional, 17 ga. Brass, Grab Bar, Oil Rubbed Bronze (DR714305)
- FLASH FURNITURE 15" L, Plastic, White Bath & Shower Chair (DC-HY3410L-WH-GG)
- DMI 12" L, Knurled, Steel, Grab Bar, Chrome plated (521-1530-0612)
- ODD BALL INDUSTRIES 30" L, Ligature Resistant, Aluminum, Ligature Resistant Grab Bar, Clear Powder Coated (SP-3)
- SILVER SAGE 38-3/4" L, Contemporary, Brass, Grab Bar, Polished Brass (GDR814362)
- Metropolitan Bathroom Safety Bars and Chairs