Shop All Bathroom Safety Bars and Chairs
Metropolitan
14-13/16" L, Contemporary, 17 ga. Brass, Grab Bar, Brushed Brass
Mfr # DR714127
Zoro # G0303555
product price: $109.82
/ea
Free Shipping & Returns
$109.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Brass
- Type Contemporary
- Material 17 ga. Brass
- Standards ADA Compliant
- Color Brass
Product Information
- Brand Metropolitan
- MFR # DR714127
- Zoro # G0303555
- UPC # 663370512209
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 14-13/16" |
Width | 2-3/4" |
Height | 2-13/16" |
Bar Length | 12" |
Details
Finish | Brushed Brass |
Type | Contemporary |
Material | 17 ga. Brass |
Standards | ADA Compliant |
Color | Brass |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Grab Bar |
Includes | Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw |
Features | Beautifully Designed to Offer Aid in Preventing Falls, Unique Style, Corrosion Resistant |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 5mm IDx8mm OD, 100 Ft, Natural (806FH4)
- DURAVIT Duravit Architec 66" x 32" Soaking Bathtub White, 66" L, 32" W (700407000000090)
- ZORO SELECT 3/8" FNPT Galvanized Tee (5P843)
- JONES STEPHENS CP Tank Lever F/ Toto Rep #Thu004 (T01027)
- METROPOLITAN 32-13/16" L, Traditional, 17 ga. Brass, Grab Bar, Oil Rubbed Bronze (DR714305)
- METROPOLITAN 20-13/16" L, Contemporary, 17 ga. Brass, Grab Bar, Polished Nickel (DR714186)
- DOBA-BNT HOS 250-201W Sanitary Napkin Disposal Receptacle (SA25003)
- BRADLEY 42" L, Front Mounted, Stainless Steel, Grab Bar, Satin (SA70-001420)
- GLOBAL INDUSTRIAL Straight Grab Bar, Peened Stainless Steel, 42W x 1-1/4 Dia. (641278)
- DYNAREX Dynarex Bariatric Tub Transfer Bench, Single Pack (10328)
- OLYMPIA 24 in. Long, Metal Mount Grab Bar in Matte Black (GB24-MB)
- Metropolitan Bathroom Safety Bars and Chairs