Shop All Wire Shelf Units
Metro
Wire Shelving Unit, 24"D x 60"W x 86-5/8"H, 4 Shelves, Chrome
Mfr # 86P-4,2460NC-4
Zoro # G3774620
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 24"
- Height 86-5/8"
- Material Steel
- Number of Shelves 4
Product Information
- Brand Metro
- MFR # 86P-4,2460NC-4
- Zoro # G3774620
- Country of Origin Multiple
- Category Wire Shelf Units
Dimensions
Width | 60" |
Depth | 24" |
Height | 86-5/8" |
Overall Height | 86 in |
Overall Depth | 24 in |
Overall Width | 60 in |
Overall HxWxD | 86 in x 60 in x 24 in |
Description
Wire Shelving Unit, Adjustability Adjustable, Silver Color, Chrome, Includes (4) Posts, Load Capacity per Shelf 500 lb, Material Steel, Overall Depth 24 in, Overall Height 86 in, Overall Width 60 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, 2,000 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving, 24"D x 24"W x 74"H, 4 Shelves, Chrome (2HGK9)
- FTR ENTERPRISES Nesting Container, Clear, Acrylic, 6-1/2 in; 9-1/4 in L, 4 in; 5 in W, 3 in; 5 in H (BCAM-L)
- JUSTRITE Adjustable Stainless Steel Drum Faucet (DRM489)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 20 gal, Unlined, Black (18088BL)
- METRO Adjustable Wire Shelf, 18"D x 48"W, Chrome (A1848NC)
- METRO Wire Shelf, 24"D x 54"W, Chrome (2454NC)
- METRO Wire Shelf, 18"D x 30"W, Chrome (1830NC)
- METRO Wire Shelf, 24"D x 72"W x 1-1/8"H, Chrome (2472NC-5)
- METRO Wire Shelf, 21"D x 24"W, Chrome (2124BR-4)
- METRO Wire Shelving Unit, 18"D x 36"W x 74-5/8"H, 4 Shelves, Chrome (74P-4,1836NC-4)
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 63"H, 4 Shelves, Silver (WR63-2460S)
- Metro Wire Shelving