Shop All Wire Shelf Units
Metro
Wire Shelving Unit, 18"D x 60"W x 54-9/16"H, 4 Shelves, Chrome
Mfr # 54P-4,1860NC-4
Zoro # G3774578
Free Shipping & Returns
$234.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Width 60"
- Depth 18"
- Height 54-9/16"
- Material Chrome Plated
Product Information
- Brand Metro
- MFR # 54P-4,1860NC-4
- Zoro # G3774578
- Country of Origin Multiple
- Category Wire Shelf Units
Dimensions
Width | 60" |
Depth | 18" |
Height | 54-9/16" |
Overall Width | 60 in |
Overall Depth | 18 in |
Overall Height | 54 in |
Description
Wire Shelving Unit, Adjustability Adjustable, Silver Color, Chrome, Includes (4) Posts, Load Capacity per Shelf 500 lb, Material Chrome Plated, Overall Depth 18 in, Overall Height 54 in, Overall Width 60 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, 2,000 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Insulated Pallet Blanket, 450g Insulation, (DON-472-8HD)
- QUANTUM STORAGE SYSTEMS 85 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, Blue, 18 in L (SSB465BL)
- ZORO SELECT Steel Cart, 1200 Lbs, 4 Shelves, 1 Drawer (PSD-2430-4-D-95)
- AKRO-MILS Clear Plastic Bin Lid (30221CRY)
- METRO Wire Shelf, 24"D x 60"W, Silver (2460NS)
- METRO Shelf, Wire , 24X60, Zp, Metro (2460BR)
- METRO Solid Shelf, 18"D x 24"W, Silver (1824FG)
- METRO Metro Extra Shelf Clips For Super Adjustable 2 Shelving (SAKITA2)
- METRO Shelf, Wire , Epoxy, 24X36, Metro (2436NK2)
- METRO Wire Shelf, 18"D x 30"W, Chrome (1830NC)
- METRO Solid Shelf, 18"D x 36"W, Silver (1836FS)
- Metro Wire Shelf Units