Shop All Wire Shelf Units
Metro
Wire Shelving Unit, 18"D x 48"W x 74-5/8"H, 4 Shelves, Chrome
Mfr # 74P-4,1848NC-4
Zoro # G3774751
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 18"
- Height 74-5/8"
- Material Steel
- Number of Shelves 4
Product Information
- Brand Metro
- MFR # 74P-4,1848NC-4
- Zoro # G3774751
- Country of Origin Multiple
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 18" |
Height | 74-5/8" |
Overall Height | 74 in |
Overall Width | 48 in |
Overall Depth | 18 in |
Overall HxWxD | 74 in x 48 in x 18 in |
Description
Wire Shelving Unit, Adjustability Adjustable, Silver Color, Chrome, Includes (4) Posts, Plastic Split Sleeves, Includes Mounting Hardware Yes, Load Capacity per Shelf 500 lb, Material Steel, Overall Depth 18 in, Overall Height 74 in, Overall Width 48 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 2,000 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN HOOK BELT ""S"" CHROME (06500)
- WHITMOR Double Hang Closet Rod (6021-378)
- HOLLAENDER Structural Fitting, Side Outlet Tee, Aluminum, 2 in Pipe Size, 32510 lb Tensile Strength (11-9)
- AMGOOD Stainless Steel Wall Shelf, 72 Long X 14 Deep (AMG WS-1472)
- METRO Solid Shelf, 18"D x 24"W, Silver (1824FG)
- METRO Adjustable Wire Shelf, 18"D x 72"W, Chrome (A1872NC)
- METRO Adjustable Wire Shelf, 36"D x 72"W, Chrome (A3672NC)
- METRO Solid Shelf, 18"D x 36"W, Silver (1836FG)
- METRO Wire Shelf, 18"D x 30"W, Chrome (1830NC-4)
- METRO Wire Shelf, 18"D x 24"W, Silver (1824NS)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 60W X 18D X 63H (18606EP)
- Metro Wire Shelving