Shop All Wire Shelf Units
Metro
Wire Shelving Unit, 18"D x 36"W x 74-5/8"H, 4 Shelves, Chrome
Mfr # 54P-4,1836NC-4
Zoro # G3774806
product price: $180.00
/ea
Free Shipping & Returns
$180.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Width 36"
- Depth 18"
- Height 74-5/8"
- Material Steel
Product Information
- Brand Metro
- MFR # 54P-4,1836NC-4
- Zoro # G3774806
- Country of Origin Multiple
- Category Wire Shelf Units
Dimensions
Width | 36" |
Depth | 18" |
Height | 74-5/8" |
Overall Height | 54 in |
Overall Depth | 18 in |
Overall Width | 36 in |
Description
Wire Shelving Unit, Adjustability Adjustable, Silver Color, Chrome, Includes (4) Posts, Load Capacity per Shelf 500 lb, Material Steel, Overall Depth 18 in, Overall Height 54 in, Overall Width 36 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, 2,000 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Zinc 1/4-20 Econ T-Nut 10 S (3785)
- METRO Wire Shelving Unit, 18"D x 48"W x 54"H, 4 Shelves, Chrome (54P-4,1848NC-4)
- 80/20 Slotted 2 Hole Inside Corner Bracket 15S (4295)
- AZAR DISPLAYS 3"H Clear Acrylic Deluxe Riser Display (515363)
- METRO Adjustable Wire Shelf, 18"D x 60"W, Chrome (A1860NC-5)
- METRO Wire Shelf, 24"D x 48"W, Green (PR2448NK3)
- METRO Adjustable Wire Shelf, 36"D x 72"W, Chrome (A3672NC)
- METRO Adjustable Wire Shelf, 18"D x 60"W, Chrome (A1860NC)
- METRO Wire Shelf, 24"D x 60"W, Chrome (2460NC-4)
- METRO Wire Shelving Unit, 18"D x 60"W x 74-1/2"H, 4 Shelves, Chrome (EZ1860NC-4)
- NEXEL Chrome Wire Shelving, 72W X 24D x 86H (24728C)
- Metro Wire Shelving