Shop All Shelving & Rack Accessories
Metro
Wire Shelf Post 54"H, Steel
Mfr # 54UP
Zoro # G7128581
product price: $17.00
/ea
$17.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelf Adjustment Type Split Sleeve
- Color Silver
- Material Steel
- Wire Shelving Finish Chrome Plated
- Leveling Feet Included No
Product Information
- Brand Metro
- MFR # 54UP
- Zoro # G7128581
- Country of Origin Multiple
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 54 in |
Post Height | 53 13/16 in |
Overall Width | 1 in |
Height | 54" |
Post Width | 1 in |
Details
Item | Wire Shelf Post |
Wire Shelf Adjustment Type | Split Sleeve |
Color | Silver |
Material | Steel |
Wire Shelving Finish | Chrome Plated |
Leveling Feet Included | No |
Wire Shelving Material | Steel |
Standards | NSF |
For Use With | Metro Super Erecta Shelving |
Finish | Chrome |
Includes Leveling Feet | No |
Shelf Adjustment Type | Split Sleeve |
Includes Mounting Hardware | No |
Shelf Adjustment Increments | 1 in |
Mounting Hardware Required | Yes |
Number of Pieces | 1 |
Mobility | Stationary |
Recommended Environments | Dry |
Description
Wire Shelf Post, Color Silver, Finish Chrome, Material Steel, Mounting Hardware Required Yes, Includes Mounting Hardware No, Overall Height 54 in, Overall Width 1 in, 1 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Dry Recommended Environments, Mobility Stationary, Includes Leveling Feet No, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Pipeline Tower Table (PSTTSET)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Tier, (1) Wide, Red/Black (U1282-1MR)
- HALLOWELL Wardrobe Locker, 18 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (U1888-1A-HG)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 74"H, 4 Shelves, Chrome (1PGG3)
- METRO Utility Hook, Snap On, Chrome, 8 In, Ea (HK26C)
- METRO Hook, Steel, Silver, 3-1/2 x 2 (HK25C)
- METRO Starter Shelf Post 74", Black, 4PK (74PBL-4)
- METRO Enclosure Panels 59-3/4"H x 18-3/8 "W, Silver (EP56C)
- METRO Divider, Shelf , 8"H X 24"W, Poly (MUD24-8)
- METRO Shelf Side/Back Ledge 4"H x 30"W, 2PK (L30N-4C)
- ECONOCO Pipeline Twin 12 In. Faceouts for Wall, PK2, PK 2 (PSORFO48N)
- Metro Shelving & Rack Accessories