Shop All Shelving & Rack Accessories
Metro
Wire Shelf Post 33"H, Steel Silver
Mfr # 33UPS
Zoro # G6745496
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelf Adjustment Type Split Sleeve
- Color Silver
- Material Stainless Steel
- Wire Shelving Finish Stainless Steel
- Leveling Feet Included No
Product Information
- Brand Metro
- MFR # 33UPS
- Zoro # G6745496
- Country of Origin Mexico
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 34 in |
Post Height | 33 3/4 in |
Overall Width | 1 in |
Height | 33" |
Post Width | 1 in |
Details
Item | Wire Shelf Post |
Wire Shelf Adjustment Type | Split Sleeve |
Color | Silver |
Material | Stainless Steel |
Wire Shelving Finish | Stainless Steel |
Leveling Feet Included | No |
Wire Shelving Material | Stainless Steel |
Standards | NSF |
For Use With | Metro Super Erecta Shelving |
Finish | Stainless Steel |
Number of Pieces | 1 |
Resistance Properties | Corrosion-Resistant |
Shelf Adjustment Type | Split Sleeve |
Shelf Adjustment Increments | 1 in |
Mobility | Stationary |
Recommended Environments | Dry, Harsh, Wet |
Includes Leveling Feet | No |
Mounting Hardware Required | Yes |
Includes Mounting Hardware | No |
Description
Wire Shelf Post, Color Silver, Finish Stainless Steel, Material Stainless Steel, Mounting Hardware Required Yes, Includes Mounting Hardware No, Overall Height 34 in, Overall Width 1 in, 1 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Dry, Harsh, Wet Recommended Environments, Resistance Properties Corrosion-Resistant, Mobility Stationary, Includes Leveling Feet No, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Electric Workbenches, Laminate, 96" W, 30" to 42" Height, 1000 lb., Straight (AEF3096)
- ZORO SELECT Square Hole Pegboard, Pk2 (6YB78)
- RICHELIEU 316 in 5 mm Glass Shelf Pin Nickel (CP58494180)
- BASCO 275 Gal Rebottled Food Grade IBC (TANK7199)
- METRO Shelf Side Ledge, 2 H x 24 in. W, PK2 (MQLS24-2S)
- METRO Rack, Drying, 34 Slots, Epoxy For Intermetro - Part# Xtr2448Xe (XTR2448XE)
- METRO Shelf Divider, 8 H x 1 in. W, PK6 (MUD24-8)
- METRO Utility Hook, Snap On, Chrome, 8 In, Ea (HK26C)
- METRO Shelf Split Sleeve, Aluminum, 4PK (9986Z)
- METRO Shelf Post Starter, 54"H, Black, 4PK (54PBL-4)
- CLOSETMAID 6'x16 Ventilated Shelf (473500)
- Metro Shelving & Rack Accessories