Shop All Shelving & Rack Accessories
Metro
Wire Shelf Post 33"H, Steel
Mfr # MX33UP
Zoro # G7124774
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Taupe
- Material Polymer
- Overall Depth 1 7/32 in
- Overall Height 33 3/16 in
- Post Height 33"
Product Information
- Brand Metro
- MFR # MX33UP
- Zoro # G7124774
- Country of Origin Mexico
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 1 7/32 in |
Overall Height | 33 3/16 in |
Post Height | 33" |
Overall Width | 1 3/4 in |
Post Width | 1-1/2" |
Height | 33" |
Details
Item | Shelving Post |
Color | Taupe |
Material | Polymer |
For Use With | MetroMax Shelving |
Includes | (1) MetroMax Polymer Stationary Post |
Number of Pieces | 1 |
Shelf Adjustment Type | Wedge |
Description
Shelving Post, Taupe, Polymer, Overall Height 33 3/16 in, Overall Width 1 3/4 in, Number of Pieces 1, Shelf Adjustment Type Wedge, Includes (1) MetroMax Polymer Stationary Post
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Case Foam, 9.87 Lx7 W In (1300-400-000)
- QUANTUM STORAGE SYSTEMS One 18"WX36"L 16 Reel Wire Shelf, Chrome (1836R16C)
- DURHAM MFG Red Steel Bin Topper, 33 3/4 in W, 8 5/8 in H (379-17-S1148)
- ECONOCO Wire Grid Panel 2 ft. x 6 ft., White, 3PK (P3WTE26)
- METRO Foot, Post Leveling , Metro Max (RPM3FOOT)
- METRO Metro Post Clamps For Open-Wire Shelving (9994Z)
- METRO Caster, Stem , 5" Poly, Brake (5PCBX)
- METRO Shelf Post, 63 H x 1 in. W, Tan, PK4 (MQ63PE)
- METRO Bracket, Wall , Single, Metro (1WD18C)
- METRO Shelf Kit, Wall Mount, 48" x 12" (12WS52C)
- PRIME-LINE 5 lb. 5mm Clear Plastic Shelf Support Pegs 8 Pack (U 10147)
- Metro Shelving & Rack Accessories