Shop All Wire Cart Accessories
Metro
Wire Shelf, DropMat, 24x48, Copper, Epoxy
Mfr # HDM2448Q-DCH
Zoro # G2884939
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 48 in
- Material Steel
- Overall Depth 24 in
- Color Copper Hammertone
Product Information
- Brand Metro
- MFR # HDM2448Q-DCH
- Zoro # G2884939
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 48 in |
Overall Depth | 24 in |
Depth | 24 in |
Lip Height | 1 in |
Width | 48" |
Shelf Depth | 24 in |
Shelf Width | 48 in |
Description
Wire Shelf, Color Copper Hammertone, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Shelves 1, Overall Depth 24 in, Overall Width 48 in, Shelf Adjustment Type Quick Slot, Shelf Depth 24 in, Shelf Width 48 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (4) Shelf Clips, No NSF Certified, Dry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Attached Eye Cargo Basket, 16 ft L, 16 in W, Nylon, Yellow (LB2-916-16)
- BIL-JAX ST8100 Guardrail - 4' W - Straight (0106-459-4)
- CAMPBELL MFG Polypropylene Safety Rope (ESR500)
- ENPAC Cylinder Bracket, 3 To 10 In. Dia. (7216-YE)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- ATLANTIC Wire Basket For Cart System, green (23308042)
- COMMERCIAL Wire Cart 18 Handle (UH18C)
- ATLANTIC Wire Basket For Cart System, gray (23308041)
- Metro Wire Cart Accessories