Shop All Wire Cart Accessories
Metro
Wire Shelf, DropMat, 18x36, Copper, Epoxy
Mfr # HDM1836Q-DCH
Zoro # G2884981
product price: $61.00
/ea
$61.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 36 in
- Material Steel
- Overall Depth 18 in
- Color Copper Hammertone
Product Information
- Brand Metro
- MFR # HDM1836Q-DCH
- Zoro # G2884981
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 36 in |
Overall Depth | 18 in |
Depth | 18 in |
Width | 36" |
Lip Height | 1 in |
Shelf Depth | 18 in |
Shelf Width | 36 in |
Description
Wire Shelf, Color Copper Hammertone, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Shelves 1, Overall Depth 18 in, Overall Width 36 in, Shelf Adjustment Type Quick Slot, Shelf Depth 18 in, Shelf Width 36 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (4) Shelf Clips, No NSF Certified, Dry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Lock Bar, 36-3/4 In., Medium Gray, PR (043LB)
- MEADOW LANE Satin Nickel 48 in. Rail for Ladder (EG.4004.02)
- ZORO SELECT Safety Bollard, Length 24 In, Yellow (1GUD5)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 3 ft L, 2 in W, Nylon, Yellow (35XF44)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- ATLANTIC Wire Basket For Cart System, gray (23308041)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x36 Shelving (SH1836)
- OMNIMED Wired Utility Basket 12" Deep (264627)
- Metro Utility & Storage Carts