Shop All Wire Cart Accessories
Metro
Wire Shelf, Drop Mat, 21x48, Chrome, PK4
Mfr # HDM2148NC-4
Zoro # G2879838
product price: $290.00
/pk 4, $72.50/ea
Free Shipping & Returns
$290.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 48 in
- Overall Depth 21 in
- Material Steel
- Depth 21 in
Product Information
- Brand Metro
- MFR # HDM2148NC-4
- Zoro # G2879838
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 48 in |
Overall Depth | 21 in |
Depth | 21 in |
Width | 48" |
Lip Height | 1 in |
Shelf Depth | 21 in |
Shelf Width | 48 in |
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 21 in, Overall Width 48 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 21 in, Shelf Width 48 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON LIFTING EQUIPMENT 1 Ton Low Headroom Plain Trolley, 2"- 8.66" (PT010-ATP)
- ZORO SELECT Molded Rubber with Steel Grab Wheel Chock in Black (22XW86)
- LOUISVILLE Scaffolding Stage, 2in H x 7ft L, Aluminum (PD9207)
- HANDI RAMP Alum Fixed Leg Threshold Ramp 36" x 14" with 2" Rise, 750 lb capacity (TR2)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- NEXEL 36W x 24D x 74H Nylon Cover, Blue (481112BL)
- COMMERCIAL Wire Cart 18 Handle (UH18C)
- ATLANTIC Wire Basket For Cart System, gray (23308041)
- Metro Wire Cart Accessories