Shop All Wire Cart Accessories
Metro
Wire Shelf, Drop Mat, 14x48 in., Chrome
Mfr # HDM1448QC
Zoro # G2885690
product price: $63.00
/ea
$63.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 48 in
- Overall Depth 14 in
- Material Steel
- Color Silver
Product Information
- Brand Metro
- MFR # HDM1448QC
- Zoro # G2885690
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 48 in |
Overall Depth | 14 in |
Depth | 14 in |
Width | 48" |
Lip Height | 1 in |
Shelf Depth | 14 in |
Shelf Width | 48 in |
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Shelves 1, Overall Depth 14 in, Overall Width 48 in, Shelf Adjustment Type Quick Slot, Shelf Depth 14 in, Shelf Width 48 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (4) Shelf Clips, No NSF Certified, Dry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL SPRING SCISSOR TABLE SOLID STEEL TOP 4,500 (SST-45-ST)
- LOUISVILLE 16 ft Fiberglass Extension Ladder, 300 lb Load Capacity (FE3216)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 18,000 lb Load Capacity, 5 ft Hoist Lift, 2 1/4 in Hook Opening (OZ900-5LHOP)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1200 lb. (49H859)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- NEXEL 36W x 24D x 74H Nylon Cover, Blue (481112BL)
- ATLANTIC Wire Basket For Cart System, gray (23308041)
- OMNIMED Wired Utility Basket 12" Deep (264627)
- Metro Utility & Storage Carts