Shop All Wire Cart Accessories
Metro
Wire Shelf, Drop Mat, 14x36, Smoke, Epoxy
Mfr # HDM1436Q-DSG
Zoro # G2885395
product price: $55.00
/ea
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 36 in
- Overall Depth 14 in
- Material Steel
- Color Smoked Glass
Product Information
- Brand Metro
- MFR # HDM1436Q-DSG
- Zoro # G2885395
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 36 in |
Overall Depth | 14 in |
Depth | 14 in |
Width | 36" |
Lip Height | 1 in |
Shelf Depth | 14 in |
Shelf Width | 36 in |
Description
Wire Shelf, Color Smoked Glass, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Shelves 1, Overall Depth 14 in, Overall Width 36 in, Shelf Adjustment Type Quick Slot, Shelf Depth 14 in, Shelf Width 36 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (4) Shelf Clips, No NSF Certified, Dry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Red (452R42)
- ZORO SELECT Plate Castr Kt, Polypropyln, 3", 150 lb, PK4 (KIT01PB03041004)
- US CARGO CONTROL 2" x 27' Camo Ratchet Strap w/ Double J Hook (5527WHB-CAMO)
- EQUIPTO Stock Cart, 2 Shl 500 Lb. Cap 30x16x36, GY (145-GY)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- NEXEL 36W x 24D x 74H Nylon Cover, Blue (481112BL)
- ATLANTIC Wire Basket For Cart System, gray (23308041)
- COMMERCIAL Wire Cart 18 Handle (UH18C)
- Metro Utility & Storage Carts