Shop All Wire Shelf Accessories
Metro
Wire Shelf 24"x72", Chrome Plated
Mfr # A2472NC
Zoro # G5201813
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wire Shelf Adjustment Type Quick Adjust Lever
- Color Silver
- Finish Chrome
- Number of Shelves 1
Product Information
- Brand Metro
- MFR # A2472NC
- Zoro # G5201813
- Country of Origin Mexico
- Category Wire Shelf Accessories
Dimensions
Overall Depth | 24 in |
Overall Width | 72 in |
Width | 72" |
Lip Height | 1/4 in |
Depth | 24" |
Shelf Width | 72 in |
Shelf Depth | 24 in |
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 24 in, Overall Width 72 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 24 in, Shelf Width 72 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 8 in H, Yellow, 17 7/8 in L (QSB804YL)
- GREAT DAY Great Day UVUR10MF Rear Utility Rack - Multi fit (UVUR10MF)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDCD243678-3M95)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 55 gal, Unlined, Black (THO55BLK)
- METRO Wire Shelf 24"x72", Chrome Plated (2472NC)
- METRO Foot Plate (9993S)
- METRO Shelf Ledge, 60"W x 4"H, Silver (L60WS)
- METRO Slanted Wire Shelf 18"W x 24"D (1824DNC-1PK)
- METRO Foot Plate, Silver (9993Z.)
- METRO S Hook, 5/8"D x 23/32"W x 1-3/8"H, Chrome (9995Z)
- METRO Stackable Shelf Ledge, D x 72"W x 4"H, Chrome (L72N-4C)
- Metro Wire Shelving