Shop All Wire Shelf Accessories
Metro
Wire Shelf 24"x60", Chrome Plated
Mfr # A2460NC
Zoro # G5201804
original price:
$95.95
9% off
new price: $86.50
/ea
Free Shipping & Returns
$86.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wire Shelf Adjustment Type Quick Adjust Lever
- Color Silver
- Finish Chrome
- Number of Shelves 1
Product Information
- Brand Metro
- MFR # A2460NC
- Zoro # G5201804
- UPC # 400010548842
- Country of Origin Mexico
- Category Wire Shelf Accessories
Dimensions
Overall Depth | 24 in |
Overall Width | 60 in |
Width | 60" |
Lip Height | 1/4 in |
Depth | 24" |
Shelf Width | 60 in |
Shelf Depth | 24 in |
Shelf WxD | 60 in x 24 in |
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 24 in, Overall Width 60 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 24 in, Shelf Width 60 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Drum/Pail Lifter, Steel (90S-A)
- VESTIL DRUM RECYCLING 55 GAL BLUE UNIVERSAL (DC-P-55-CAN-UF-BU)
- PLANO Plano ProLatch StowAway 4-24 Adjustable Compartment Box, , 14W x 9D x 1-7/8H, Clear (2370002)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, Yellow, 10 3/4 in L (PB108-7 Yellow)
- METRO Stackable Shelf Ledge, D x 72"W x 4"H, Chrome (L72N-4C)
- METRO Shelf Ledge, 60"W x 4"H, Silver (L60WS)
- METRO Foot Plate, Silver (9993Z.)
- METRO Stackable Ledge, D x 60"W x 4"H, Chrome (L60N-4C-1PK)
- METRO Foot Plate (9993S)
- METRO 4"H Shelf Side Ledge For Open Wire Shelving - 18" (L18N-4C)
- GLOBAL EQUIPMENT Global Industrial„¢ Polypropylene S100x8 Female Buttress x S60x6 (2") Male Buttress Thread (B700438)
- Metro Wire Shelving