Shop All Wire Cart Accessories
Metro
Wire Shelf, 24x54 in., Copper, PK4
Mfr # 2454N-DCH-4
Zoro # G2994376
product price: $372.00
/pk 4, $93.00/ea
Free Shipping & Returns
$372.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 54 in
- Overall Depth 24 in
- Material Steel
- Depth 24 in
Product Information
- Brand Metro
- MFR # 2454N-DCH-4
- Zoro # G2994376
- Country of Origin Multiple
- Category Wire Cart Accessories
Dimensions
Overall Width | 54 in |
Overall Depth | 24 in |
Depth | 24 in |
Width | 54" |
Lip Height | 1/4 in |
Shelf Width | 54 in |
Shelf Depth | 24 in |
Description
Wire Shelf, Color Copper Hammertone, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 24 in, Overall Width 54 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 54 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRBANKS General Purpose Dolly, 2000 lb. (LU-1627-4IW)
- BAUER LADDER Folding Cable Hooks for Fiberglass Extension Ladders, PR (07001)
- EOSLIFT Industrial Grade M20L (72” long) Manual Pallet Jack 4,400 lbs. 27 in. x 72 in German Seal System with Polyurethane Wheels (M20L)
- LISTA Slotted Drawer Partition (P100-36)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- OMNIMED Wired Utility Basket 12" Deep (264627)
- ZORO SELECT Shelf, 12 gauge, 24 In. x 47 In (HDC-SH-2448CLIP-95)
- COMMERCIAL Wire Cart 18 Handle (UH18C)
- Metro Utility & Storage Carts