Shop All Wire Cart Accessories
Metro
Wire Shelf, 24x54 in., Copper Hammertone
Mfr # 2454N-DCH
Zoro # G2991865
product price: $93.00
/ea
Free Shipping & Returns
$93.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 54 in
- Material Steel
- Overall Depth 24 in
- Depth 24 in
Product Information
- Brand Metro
- MFR # 2454N-DCH
- Zoro # G2991865
- Country of Origin Multiple
- Category Wire Cart Accessories
Dimensions
Overall Width | 54 in |
Overall Depth | 24 in |
Depth | 24 in |
Lip Height | 1/4 in |
Width | 54" |
Shelf Depth | 24 in |
Shelf Width | 54 in |
Description
Wire Shelf, Color Copper Hammertone, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 24 in, Overall Width 54 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 54 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Kingpin Swivel Caster, Rubber, 5 in, 330 lb (LEXR-POEV 125XR-FI-SG)
- BIL-JAX Hook Replacement - Aluminum Plywood Walkboard - A (0054-130)
- ZORO SELECT Caster Wheel, 990lb., 3-3/8 D x 2-15/16In (P-PRP-040X013/038D)
- DAYTON Festoon Support Bracket Clip, C-Track (33N239)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- GLOBAL INDUSTRIAL Height Adjustable Wire Meter Stand (320795)
- NEXEL 36W x 24D x 74H Nylon Cover, Blue (481112BL)
- Metro Wire Cart Accessories