Shop All Wire Cart Accessories
Metro
Wire Shelf, 24x48 in., Smoke, Epoxy, PK4
Mfr # HDM2448-DSG-4
Zoro # G2879521
Free Shipping & Returns
$314.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 48 in
- Overall Depth 24 in
- Material Steel
- Includes (16) Pairs of Split Sleeves
Product Information
- Brand Metro
- MFR # HDM2448-DSG-4
- Zoro # G2879521
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 48 in |
Overall Depth | 24 in |
Depth | 24 in |
Lip Height | 1 in |
Width | 48" |
Shelf Width | 48 in |
Shelf Depth | 24 in |
Description
Wire Shelf, Color Smoked Glass, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 24 in, Overall Width 48 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 48 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Track Wheel, 9-1/4X1-1/2 1Rb (WFT-92H-1)
- DAYTON Container, Chain, for 7E990 and 7E992 (JLC927-3)
- KIPP Clevis Joint DIN71752 Thread M10 Left-Hand Thread, G=20, D1=10, B=10, Stainless Steel 1.4305 Bright (K0732.10201)
- APACHE Conveyor Belt, Blk Rubber, 100 Ft x 18 In (28000545)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- OMNIMED Wired Utility Basket 12" Deep (264627)
- ZORO SELECT Shelf, 12 gauge, 24 In. x 47 In (HDC-SH-2448CLIP-95)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x36 Shelving (SH1836)
- Metro Wire Cart Accessories