Shop All Wire Cart Accessories
Metro
Wire Shelf, 24x48 in., Copper, Epoxy, PK4
Mfr # HDM2448Q-DCH-4
Zoro # G2879865
product price: $319.99
/pk 4, $80.00/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 48 in
- Material Steel
- Overall Depth 24 in
- Includes (16) Shelf Clips
Product Information
- Brand Metro
- MFR # HDM2448Q-DCH-4
- Zoro # G2879865
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 48 in |
Overall Depth | 24 in |
Depth | 24 in |
Lip Height | 1 in |
Width | 48" |
Shelf Width | 48 in |
Shelf Depth | 24 in |
Description
Wire Shelf, Color Copper Hammertone, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Pieces 4, Number of Shelves 4, Overall Depth 24 in, Overall Width 48 in, Shelf Adjustment Type Quick Slot, Shelf Depth 24 in, Shelf Width 48 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (16) Shelf Clips, No NSF Certified, Dry, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Twisted Eye and Eye, 15 ft L, 2 in W, Polyester, Yellow (EE1602DTX15)
- HARRINGTON Bottom Hook Set (ER2DR1011)
- PAKE HANDLING TOOLS Vertical Plate Clamp, 2200 lb. Cap Working Load Limit (WLL) (PAKPC01)
- ZORO SELECT Swivel Pneumatic Cstr, 6 in, 200 lb, Silver (P21S-P060B-14-H7)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x36 Shelving (SH1836)
- GLOBAL INDUSTRIAL Heavy Duty Wire Meter Counter, 1/16, 1 Capacity (320794)
- Metro Utility & Storage Carts