Shop All Wire Cart Accessories
Metro
Wire Shelf, 24x48 in., Black, Epoxy, PK4
Mfr # HDM2448BL-4
Zoro # G2879600
Free Shipping & Returns
$316.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 48 in
- Material Steel
- Overall Depth 24 in
- Depth 24 in
Product Information
- Brand Metro
- MFR # HDM2448BL-4
- Zoro # G2879600
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 48 in |
Overall Depth | 24 in |
Depth | 24 in |
Lip Height | 1 in |
Width | 48" |
Shelf Depth | 24 in |
Shelf Width | 48 in |
Description
Wire Shelf, Color Black, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 24 in, Overall Width 48 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 48 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN POWER PULL Power Pull ONE TON CAP (AG18500)
- PENTALIFT Snubber Springs, Lip Chain Spring (302-0951)
- ZORO SELECT General Purpose Dolly, 30x18, Hardwood (48J065)
- PROTEKTIVE PAK ESD Tray, 25in.Lx19in.Wx7-1/2in.D (37751)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Plastic Split Sleeves, PK4 (9985)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x36 Shelving (SH1836)
- NEXEL 48W x 18D x 63H Nylon Cover, Blue (99/400#2B-BL)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x48 Shelving (SH1848)
- Metro Wire Cart Accessories