Shop All Wire Cart Accessories
Metro
Wire Shelf, 24x36 in., Smoke, Epoxy, PK4
Mfr # HDM2436Q-DSG-4
Zoro # G2880276
product price: $284.00
/pk 4, $71.00/ea
Free Shipping & Returns
$284.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 36 in
- Material Steel
- Overall Depth 24 in
- Includes (16) Shelf Clips
Product Information
- Brand Metro
- MFR # HDM2436Q-DSG-4
- Zoro # G2880276
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 36 in |
Overall Depth | 24 in |
Depth | 24 in |
Lip Height | 1 in |
Width | 36" |
Shelf Depth | 24 in |
Shelf Width | 36 in |
Description
Wire Shelf, Color Smoked Glass, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Pieces 4, Number of Shelves 4, Overall Depth 24 in, Overall Width 36 in, Shelf Adjustment Type Quick Slot, Shelf Depth 24 in, Shelf Width 36 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (16) Shelf Clips, No NSF Certified, Dry, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO HARDWARE Turnbuckle, Eye and Eye, 1200 lb. (01265 2)
- GLOBAL INDUSTRIAL Bollard Post Sleeve, 4 D x 64 H, Yellow With Red Tape, HDPE (708407YR)
- GLADIATOR CARGO NETS Heavy-Duty, Certified Cargo Net: ATV, Utility (2.3' x 3'ft.) (GAN-100)
- VESTIL Self-Dump Hopper Heavy Duty 1 cu. yd., 6K (D-100-HD)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- GLOBAL INDUSTRIAL Heavy Duty Wire Meter Counter, 1/16, 1 Capacity (320794)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x48 Shelving (SH1848)
- OMNIMED Wired Utility Basket 12" Deep (264627)
- Metro Wire Cart Accessories