Shop All Wire Cart Accessories
Metro
Wire Shelf, 24x36 in., Copper, Epoxy, PK4
Mfr # HDM2436-DCH-4
Zoro # G2879138
Free Shipping & Returns
$282.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 36 in
- Material Steel
- Overall Depth 24 in
- Color Copper Hammertone
Product Information
- Brand Metro
- MFR # HDM2436-DCH-4
- Zoro # G2879138
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 36 in |
Overall Depth | 24 in |
Depth | 24 in |
Lip Height | 1 in |
Width | 36" |
Shelf Width | 36 in |
Shelf Depth | 24 in |
Description
Wire Shelf, Color Copper Hammertone, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 24 in, Overall Width 36 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 36 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN D Shackle, Screw Pin, 12125 lb. (RF1035)
- LITTLE GIANT Platform Truck, 60x36, Rubber Wheels (NBB-3660-6MR)
- VESTIL Molded Ergo-Handled Wheel Chock (ORWC-8-ERGO)
- RWM Swivel, w/5x2" Phenolic Wheel (46-DUR-0520-S)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x48 Shelving (SH1848)
- GLOBAL INDUSTRIAL Height Adjustable Wire Meter Stand (320795)
- COMMERCIAL Wire Cart 18 Handle (UH18C)
- Metro Utility & Storage Carts