Shop All Wire Shelf Units
Metro
Wire Shelf 24"x36", Chrome Plated, 4PK
Mfr # 2436NC-4
Zoro # G5201831
original price:
$286.29
10% off
new price: $256.99
/pk 4, $64.25/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 24"
- Wire Shelf Adjustment Type Split Sleeve
- Color Silver
- Number of Shelves 4
- Material Steel
Product Information
- Brand Metro
- MFR # 2436NC-4
- Zoro # G5201831
- Country of Origin Multiple
- Category Wire Shelf Units
Dimensions
Width | 36" |
Depth | 24" |
Overall Depth | 24 in |
Overall Width | 36 in |
Lip Height | 1/4 in |
Shelf Width | 36 in |
Shelf Depth | 24 in |
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 24 in, Overall Width 36 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 36 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 23" D, 2" NPT (H-2-23)
- SHUTER Hang & Stack Storage Bin, 5 in W, 5 in H, Blue, 6-1/2 in; 9-1/4 in L (1010002)
- GLOBAL INDUSTRIAL Steel Tie Plate, Gray (502575GY)
- MARLIN STEEL WIRE PRODUCTS Pegboard Hooks, 9" Pegboard Hook (00-00363033-38)
- METRO Solid Shelf, 18"D x 36"W, Silver (1836FS)
- METRO Wire Shelving Unit, 18"D x 48"W x 63"H, 4 Shelves, Chrome (A356C)
- METRO Wire Shelf, 14"D x 24"W, Chrome (1424NC)
- METRO Solid Shelf, 24"D x 42"W, Silver (2442FS)
- METRO Wire Shelving Unit, 24"D x 48"W x 74-5/8"H, 4 Shelves, Chrome (74P-4,2448NC-4)
- METRO Wire Shelving Unit, 18"D x 30"W x 63"H, 4 Shelves, Chrome (A326C)
- NEXEL Poly-Z-Brite, 3 Tier, Single Station Microwave Shelving, 24W x 18D x 34H (806449S)
- Metro Wire Shelf Units