Shop All Wire Shelf Accessories
Metro
Wire Shelf 24"x30", Chrome Plated
Mfr # 2430NC
Zoro # G5201917
$59.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelf Adjustment Type Split Sleeve
- Color Silver
- Finish Chrome
- Number of Shelves 1
- Material Steel
Product Information
- Brand Metro
- MFR # 2430NC
- Zoro # G5201917
- Country of Origin Multiple
- Category Wire Shelf Accessories
Dimensions
Overall Depth | 24 in |
Overall Width | 30 in |
Width | 30" |
Lip Height | 1/4 in |
Depth | 24" |
Shelf Width | 30 in |
Shelf Depth | 24 in |
Shelf WxD | 30 in x 24 in |
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 24 in, Overall Width 30 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 30 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Hook 6", Chrome, 96PK (H6)
- AKRO-MILS Stack & Nest Container, Gray, Industrial Grade Polymer, 23 1/2 in L, 15 1/2 in W, 12 in H (35240GREY)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, Yellow, 7 3/8 in L (QUS220YL)
- ZORO SELECT No Stack Cone, Red/White, 8 In. L, PK100 (3EXF8)
- METRO Wire Shelf 14"x36", Chrome Plated (1436NC)
- METRO Wire Shelf 24"x18", Chrome Plated (1824NC-4)
- METRO Stackable Ledge, D x 60"W x 4"H, Chrome (L60N-4C-1PK)
- METRO Foot Plate, Silver (9993Z.)
- METRO Slanted Wire Shelf 18"W x 24"D (1824DNC-1PK)
- METRO Storage Basket, Steel, Silver, 13-3/8x5x7 (H209C)
- NASHVILLE WIRE Folding Wire Container GJR5 32x20x21 1/2" Mesh Size 1000 Lb. Capacity (GJR5)
- Metro Wire Shelf Accessories