Shop All Wire Shelf Units
Metro
Wire Shelf, 24"D x 54"W, Chrome
Mfr # 2454NC
Zoro # G7596766
Free Shipping & Returns
$81.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 54"
- Depth 24"
- Material Steel
- Number of Shelves 1
- Color Silver
Product Information
- Brand Metro
- MFR # 2454NC
- Zoro # G7596766
- Country of Origin Multiple
- Category Wire Shelf Units
Dimensions
Width | 54" |
Depth | 24" |
Overall Width | 54 in |
Lip Height | 1/4 in |
Overall Depth | 24 in |
Shelf Depth | 24 in |
Shelf Width | 54 in |
Shelf WxD | 54 in x 24 in |
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 24 in, Overall Width 54 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 54 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf - Adjustable Side Mounted Pull Down Closet Rod with Telescoping Handle and Mounting Hardware (CPDR-1826)
- VESTIL Blue Steel Standard Double Upright Cantilever 6ft Height 24" Arm (SDU-C-6-24)
- ZORO SELECT Replacement Drum Cover, Steel, 55 gal (1655CVR-L)
- ZORO SELECT Wire Shelving, 18"D x 36"W x 54"H, 4 Shelves, Chrome (45VY28)
- METRO Drop Mat, 18"D x 36"W, Chrome (HDM1836NC-4)
- METRO Adjustable Wire Shelf, 24"D x 36"W, Chrome (A2436NC-4)
- METRO Solid Shelf, 24"D x 42"W, Silver (2442FG)
- METRO Wire Shelf, 18"D x 48"W, Green (PR1848NK3)
- METRO Wire Shelving Unit, 24"D x 60"W x 62-9/16"H, 4 Shelves, Chrome (4 /2460NC, 4 /63P)
- METRO Wire Shelf, 14"D x 24"W, Chrome (1424NC)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 60W x 21D x 63H (21606B)
- Metro Wire Shelf Units