Shop All Wire Shelf Units
Metro
Wire Shelf, 24"D x 48"W, Chrome
Mfr # 2448BR
Zoro # G7526872
product price: $75.19
/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 24"
- Material Steel
- Number of Shelves 1
- Color Silver
- Finish Chromate
Product Information
- Brand Metro
- MFR # 2448BR
- Zoro # G7526872
- Country of Origin Multiple
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 24" |
Overall Depth | 24 in |
Overall Width | 48 in |
Lip Height | 1/4 in |
Shelf Depth | 24 in |
Shelf Width | 48 in |
Shelf WxD | 48 in x 24 in |
Description
Wire Shelf, Color Silver, Chromate Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 24 in, Overall Width 48 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 48 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelf, 24"D x 96"W x 3"H, Steel (RXHS-9624)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, Clear, 11 5/8 in L (30130SCLAR)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, Blue, 23 5/8 in L (30174BLUE)
- HARDWARE RESOURCES Satin Nickel Screw-In Mounting Bracket for Oval Closet Rods (M7175-SN)
- METRO Wire Shelf, 24"D x 30"W, Chrome (2430BR)
- METRO Wire Shelf, 24"D x 24"W, Chrome (2424BR)
- METRO Adjustable Wire Shelf, 21"D x 60"W, Chrome (A2160NC)
- METRO Wire Shelving Unit, 24"D x 72"W x 86-5/8"H, 4 Shelves, Chrome (86P-4,2472NC-4)
- METRO Wire Shelf, 14"D x 42"W, Chrome (1442NC)
- METRO Wire Shelving Unit, 24"D x 36"W x 74-5/8"H, 4 Shelves, Chrome (74P-4,2436NC-4)
- METRO Reel Shelf, 18"D x 36"W x 3-3/4"H (R1836BR-7)
- Metro Wire Shelf Units